Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Edge Dummy Lever, Grade 2, Satin Nickel, Left Hand
Mfr # EG100 15 LH
Zoro # G908412049
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Satin Nickel
- Height 2 1/2 in
- For Use With Residential
- Includes Installation Hardware; One Door Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # EG100 15 LH
- Zoro # G908412049
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Length | 4 5/8 in |
Details
Material | Zinc |
Color | Satin Nickel |
For Use With | Residential |
Includes | Installation Hardware; One Door Knob |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 2-Sided Stainless Steel Backsplash For BKMS-2424 Mop Sinks, 18 GA T-304 (MS-2424-SS2)
- NATIONAL HARDWARE Brace Mndg Galv 12X1-1/8In (N220-376)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass (LV100 FBL GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Dummy Lever, Flat Black (HV100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Walnut Grip (LV100 26 GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Nickel (LV100 SB GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Satin Nickel (MR100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- Sure-Loc Hardware Dummy Door Handles