Sure-Loc Hardware

Sure-Loc Hardware Durango Square Passage Knobset, Satin Nickel


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Satin Nickel
  • For Use With Residential
  • Material Brass
  • Height 2 9/16 in
  • Includes Two Door Knobs; Latch; Strike; Installation Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2 9/16 in
Width 2 9/16 in

Details

Color Satin Nickel
For Use With Residential
Material Brass
Includes Two Door Knobs; Latch; Strike; Installation Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.