Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Square Entry Knobset, Flat Black
Mfr # DU107-SQ FBL
Zoro # G508412425
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 2 9/16 in
- Height 2 9/16 in
- Color Flat Black
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107-SQ FBL
- Zoro # G508412425
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Brass |
Color | Flat Black |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- TOOLPRO Large Driver Base for 3 Section Lag Poles (TP05241)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- CAMDEN Camden: Grade 1 'Universal' Electric Strike, 12/24V AC/DC, fail safe/fail secure operation (CMD-CX-ED1379)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- SCHLAGE Entry Knobs Bright Brass (J54CNA605)
- Sure-Loc Hardware Door Locks and Deadbolts