Shop All Privacy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Privacy Knobset, Polished Chrome
Mfr # DU102 26
Zoro # G208412329
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Material Brass
- Width 2 9/16 in
- Height 2 9/16 in
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU102 26
- Zoro # G208412329
- Country of Origin China
- Category Privacy Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Lockset Material | Brass |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Double-Sided, Flat Black (PL-2RD48 FBL)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38871.012.0600)
- DEGUARD Key Safe for 133 Keys 25.59"x16.54"x7.87" (DEG-KS133)
- SURE-LOC HARDWARE Sure-Loc Hardware Tulip Privacy Knobset, Satin Stainless (TL102 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Brass (ZT102 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Vintage Bronze (BG102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- Sure-Loc Hardware Door Knob Locksets