Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Passage Knobset, Antique Nickel
Mfr # DU101 15A
Zoro # G108412146
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- Color Antique Nickel
- Width 2 9/16 in
- Material Brass
- For Use With Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU101 15A
- Zoro # G108412146
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Color | Antique Nickel |
Material | Brass |
For Use With | Residential |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- STRYBUC Manual Skylight Operator (36-342-3)
- TELL DB2000 Series Deadbolt (DB2060-SC-32D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Passage Knob, Satin Brass (ZT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Passage Knob, Flat Black (AR101 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- ARROW LOCK Knob Lockset, Mechanical, Communicating (MK03BD 26D)
- Sure-Loc Hardware Door Knob Locksets