Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Entry Knobset with KA Deadbolt, Polished Chrome
Mfr # DU107/DB201 26
Zoro # G308412441
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Color Polished Chrome
- Height 2 9/16 in
- Width (In.) 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107/DB201 26
- Zoro # G308412441
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 2 9/16 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- PEMKO 315DN38 38" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN38)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5205.112.ENTR)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-RHR)
- Sure-Loc Hardware Door Knob Locksets