Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Entry Knobset, Vintage Bronze
Mfr # DU107 11P
Zoro # G608412431
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 2 9/16 in
- Color Vintage Bronze
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107 11P
- Zoro # G608412431
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1734)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- BALDWIN ESTATE Entry Door Knobs Vintage Brass (5210.033.ENTR)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- Sure-Loc Hardware Door Locks and Deadbolts