Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Entry Knobset, Satin Nickel
Mfr # DU107 15
Zoro # G908412452
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Height 2 9/16 in
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107 15
- Zoro # G908412452
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- MSI Gold Green SAMPLE Honed Quartzite Floor And Wall Tile (ZOR-NS-0010-SAM)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose / Antique Brass / with SmartKey Technology (KWS-400CV-RDT-SMT-5)
- ARROW LOCK Knob Lockset, Mechanical, Entrance, Office (HK11BB 32D)
- Sure-Loc Hardware Door Locks and Deadbolts