Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Durango Entry Knobset, Antique Nickel
Mfr # DU107 15A
Zoro # G408412433
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width (In.) 2 9/16 in
- Height 2 9/16 in
- Color Antique Nickel
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # DU107 15A
- Zoro # G408412433
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Brass |
Color | Antique Nickel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN PRODUCTS BEARCLAW DBL HNG 1"" 25PK (BCK-25)
- CUSTOM ACCESSORIES HOLDER KEY MAGNETIC 2PK (46061)
- HAGER Satin Nickel Strike 144815 (079335)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- KENAURD Kenaurd:Combo Lockset G3 Gold - KW1 (KBL01-PB-KW1)
- SCHLAGE Antique Bronze Entrance Knob Lockset, Georgian/Brookshire (F51A GEO 716 BRK)
- Sure-Loc Hardware Door Locks and Deadbolts