Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Coronado Handleset with Square Thumb Turn, Basel Square Handleset Trim, Vintage Bronze
Mfr # CN507-S-BS-SQ 11P
Zoro # G608762932
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 4 11/16 in
- Width 2 11/16 in
- Color Vintage Bronze
- Material Brass
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CN507-S-BS-SQ 11P
- Zoro # G608762932
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 11/16 in |
Width | 2 11/16 in |
Height | 12 in |
Details
Color | Vintage Bronze |
Material | Brass |
Weight | 4.8 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Top B6 Pin Segment for SFIC Cores (B6)
- J.W. WINCO GN128-40-ST Weldable Hinge, Steel Pin (128-40-ST)
- RENIN Renin 48 in. x 80 1/2 in. Harmony 1-Lite Mirror Bypass Door (EU3210PWCLE048080)
- HARDWARE RESOURCES 45° Heavy Duty Corner Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N20.05)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Satin Nickel (AN507 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Basel Round Handleset Trim, Satin Nickel (AT507-BS-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Polished Chrome (SH507-S-BS-SQ 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2053 LL 613)
- Sure-Loc Hardware Keyed Entry Handlesets