Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Coral Handleset, Tahoe Handleset Trim, Satin Nickel
Mfr # CR507-TA 15
Zoro # G508763220
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 2 in
- Color Satin Nickel
- Material Zinc
- Width 2 3/4 in
- Weight 3.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CR507-TA 15
- Zoro # G508763220
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2 in |
Width | 2 3/4 in |
Height | 12 in |
Details
Color | Satin Nickel |
Material | Zinc |
Weight | 3.85 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB48)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601 690)
- NATIONAL MFG/SPECTRUM BRANDS HHI 8x34 ORB Kick Plate (N270-312)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Vintage Bronze (VL507-OK 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Vintage Bronze (AT507-AR 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- BALDWIN ESTATE Entry Handlesets Satin Black (6320.190.RLS)
- Sure-Loc Hardware Keyed Entry Handlesets