Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Coral Handleset, Helena Dummy Lever, Vintage Bronze
Mfr # CR507-HA 11P
Zoro # G108762937
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Height 12 in
- Color Vintage Bronze
- Width 2 3/4 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CR507-HA 11P
- Zoro # G108762937
- Country of Origin Taiwan, Province of China
- Category Dummy Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Height | 12 in |
Width | 2 3/4 in |
Details
Color | Vintage Bronze |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1 in. Zinc Thumbturn Mortise Lockbody for Adams Rite Type Storefront Door in Duronodic (TH1100-ZT-DU)
- PRIME-LINE Trampoline Spring, 13/16 in. x 3-1/8 in., Nickel Plated Steel (2-pack) (SP 9623)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- Sure-Loc Hardware Dummy Entry Handlesets