Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Coral Dummy handleset, Vintage Bronze
Mfr # CR500 11P
Zoro # G008763072
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Color Vintage Bronze
- Height 12 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CR500 11P
- Zoro # G008763072
- Country of Origin Taiwan, Province of China
- Category Dummy Entry Handlesets
Dimensions
Width | 2 3/4 in |
Height | 12 in |
Details
Color | Vintage Bronze |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 332 Viton / FKM O-ring 75A Shore Brown, -100 Pack (ORBRNVT75A332X100)
- PRIME-LINE Doorstop Wall Vinyl 5In Wh (U 9271)
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- CECO Window Frame Kit, 24x30 In (LT-B1 24 x 30)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- Sure-Loc Hardware Entry Door Handlesets