Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Coral Dummy Handleset, Polished Brass
Mfr # CR500 3
Zoro # G208763025
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Material Zinc
- Color Polished Brass
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # CR500 3
- Zoro # G208763025
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Height | 12 in |
Width | 2 3/4 in |
Details
Material | Zinc |
Color | Polished Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- ROCKWOOD Door Protection Plate, SS, 8" H x 34" W (K1050.32D 8"x34)
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-49)
- BLUM Blum 12" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3050B)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- Sure-Loc Hardware Dummy Entry Handlesets