Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Satin Nickel
Mfr # CD107/DB201 15
Zoro # G808412354
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Width 2 9/16 in
- Height 2 9/16 in
- Color Satin Nickel
- Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CD107/DB201 15
- Zoro # G808412354
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Length | 4 1/8 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Color | Satin Nickel |
Material | Zinc |
Weight | 2.65 lbs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721XM1-SL)
- KENNEY MFG Sash Rod 48-84 Offwht (KN392/1)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.0R23.75)
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel (CD107-HC 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 716 CAM)
- Sure-Loc Hardware Door Lever Locksets