Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Cedar Entry Lever, Polished Chrome
Mfr # CD107 26
Zoro # G208412374
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 9/16 in
- Material Zinc
- Weight 1.7 lbs
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CD107 26
- Zoro # G208412374
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 9/16 in |
Width | 2 9/16 in |
Length | 4 1/8 in |
Details
Material | Zinc |
Weight | 1.7 lbs |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 12 Inch Center to Center (HH075336-14)
- WRIGHT PRODUCTS Universal Knob Latch, White (V670WH)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- PROSOURCE Leverset L6 Passage Rev Satnic (L6P03V-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SCHLAGE Cylindrical Lock, ALX80L SAT 613 (ALX80L SAT 613)
- Sure-Loc Hardware Door Lever Locksets