Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Cedar Dummy Lever, Vintage Bronze
Mfr # CD100 11P
Zoro # G408412020
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 9/16 in
- Includes Installation Hardware; One Door Knob
- For Use With Residential
- Length 4 1/8 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # CD100 11P
- Zoro # G408412020
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Width | 2 9/16 in |
Length | 4 1/8 in |
Height | 2 9/16 in |
Details
Includes | Installation Hardware; One Door Knob |
For Use With | Residential |
Material | Zinc |
Color | Vintage Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.0R22.75)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (1CTB3)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Knurled Grip in Nickel (LV100 NI GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Dummy Lever, Flat Black (HV100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Satin Brass (LV100 NI GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Satin Brass (LV100 FBL GRIP-SM SB)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- Sure-Loc Hardware Door Lever Locksets