Shop All Toilet Paper Dispensers & Holders
Sure-Loc Hardware
Sure-Loc Hardware Boulder Euro Paper Holder, Flat Black
Mfr # BL-PH1 FBL
Zoro # G008412949
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Color Flat Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BL-PH1 FBL
- Zoro # G008412949
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Dispenser Height | 8.75 in |
Dispenser Width | 6.3 in |
Dispenser Depth | 3.44 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Flat Black |
Includes | Mounting Hardware |
For Use With | Residential |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT VAC MOTOR - TD 24V 2STG 5.7 1.5in INLET, VSERIES (601468)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- KRAFT TOOL Wood Concrete Floor Broom Head, 36 (CC186-01)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (FG402363)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Euro Paper Holder, Polished Chrome (BD-PH1 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Two-Post Paper Holder, Satin Brass (VT-PH2 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-Post Pivot Paper Holder, Polished Chrome (LG-PH2PV 26)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- Sure-Loc Hardware Toilet Paper Dispensers & Holders