Shop All Privacy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Stainless
Mfr # BG102-SQ 32D
Zoro # G908412346
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Material Stainless Steel
- Width 2 9/16 in
- Height 2 9/16 in
- Color Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG102-SQ 32D
- Zoro # G908412346
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Lockset Material | Stainless Steel |
Color | Satin Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- DETEX DOUBLE DOOR HOLDER (ECL-230 SERIES & V40 SERIES) (DTX-DDH-2250)
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 12Wx12H, Gray (TM-1212CW)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831 x 689 GAV)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Satin Brass (BG102 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Vintage Bronze (BG102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Privacy Knob, Vintage Bronze (OK102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Privacy Knob, Flat Black (OK102 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Tulip Privacy Knobset, Satin Stainless (TL102 32D)
- COPPER CREEK Egg Knob Privacy Function, Black (EK2030BC)
- Sure-Loc Hardware Door Knob Locksets