Shop All Privacy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Brass
Mfr # BG102-SQ SB
Zoro # G008412314
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Material Stainless Steel
- Width 2 9/16 in
- Color Satin Brass
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG102-SQ SB
- Zoro # G008412314
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Lockset Material | Stainless Steel |
Color | Satin Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM101 - 1/2"H x 1/2"D x 144"L Cove Flexible Moulding (MLDFWM101X144)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Privacy Knob, Vintage Bronze (OK102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Privacy Knobset, Satin Nickel (DU102 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Vintage Bronze (BG102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Nickel (ZT102 15)
- KWIKSET Arroyo Knob with Midtown Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish (730AYKMDT-26)
- Sure-Loc Hardware Privacy Door Knobs