Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Passage Knobset, Vintage Bronze
Mfr # BG101-SQ 11P
Zoro # G008412123
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 9/16 in
- Width 2 9/16 in
- For Use With Residential
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG101-SQ 11P
- Zoro # G008412123
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
For Use With | Residential |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Material | Stainless Steel |
Color | Vintage Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Egg and Dart Insert Moulding in Hickory (74604.96H)
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK7)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Passage Knob, Satin Brass (ZT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Flat Black (BG101-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-889)
- Sure-Loc Hardware Door Knob Locksets