Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Entry Knobset, Vintage Bronze
Mfr # BG107-SQ 11P
Zoro # G508412418
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width (In.) 2 9/16 in
- Color Vintage Bronze
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG107-SQ 11P
- Zoro # G508412418
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Stainless Steel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Vintage Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Gas Filled Lift Spring - 10" - 60# (321426-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA26)
- BEST Through Bolt Drill Jig, for 9K Locks (KD303)
- MASTER LOCK 134 Laminated Padlock (1KA-2359)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- CAL-ROYAL BA Design Privacy Knob Lock, 2-3/4 Backset, ASA Strike, US3 Polished Brass (BA20-3)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D)
- Sure-Loc Hardware Door Knob Locksets