Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Square Dummy Knobset, Vintage Bronze
Mfr # BG100-SQ 11P
Zoro # G708412072
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage Bronze
- Width 2 9/16 in
- Material Stainless Steel
- Height 2 9/16 in
- Includes Installation Hardware; One Door Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG100-SQ 11P
- Zoro # G708412072
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Color | Vintage Bronze |
Material | Stainless Steel |
Includes | Installation Hardware; One Door Knob |
For Use With | Residential |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1A1E1 (ILCO-1A1E1)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- ZORO SELECT O-Ring, Dash 227, Buna N, 0.13 In., PK25 (1RHJ1)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Nickel (ZT100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- NATIONAL HARDWARE 2.87 in. L Matte Black Steel Knob Pull (N166-002)
- Sure-Loc Hardware Dummy Door Knobs