Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Round Passage Knobset, Polished Chrome
Mfr # BG101 26
Zoro # G808412118
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 9/16 in
- Material Stainless Steel
- Height 2 9/16 in
- For Use With Residential
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG101 26
- Zoro # G808412118
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Material | Stainless Steel |
For Use With | Residential |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
Color | Polished Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M O-Ring A0042, 5 mm x 2 mm, 1/pk (28115)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06HU)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Flat Black (BG101-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Passage Knob, Satin Brass (ZT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- FALCON Knob Lockset, Mechanical, Passage, Grd. 2 (W101S HAN 626)
- Sure-Loc Hardware Passage Door Knobs