Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Round Dummy Knobset, Vintage Bronze
Mfr # BG100 11P
Zoro # G408412099
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware; One Door Knob
- Width 2 9/16 in
- Material Stainless Steel
- Height 2 9/16 in
- Color Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG100 11P
- Zoro # G408412099
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Includes | Installation Hardware; One Door Knob |
Material | Stainless Steel |
Color | Vintage Bronze |
For Use With | Residential |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0118.75)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFBZ10B)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1208ENMCRCR)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Polished Chrome (BG100-SQ 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Nickel Finish (OK100 NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Dummy Knobset, Satin Stainless (TA100 32D)
- Sure-Loc Hardware Door Knob Locksets