Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Stainless
Mfr # BG100 32D
Zoro # G608412097
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 9/16 in
- Width 2 9/16 in
- For Use With Residential
- Material Stainless Steel
- Includes Installation Hardware; One Door Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG100 32D
- Zoro # G608412097
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Dimensions
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
For Use With | Residential |
Material | Stainless Steel |
Includes | Installation Hardware; One Door Knob |
Color | Satin Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.3125, Steel, Belleville, PK10 (B06870520)
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- HAMPTON PRODUCTS Hampton - Wright Products V670 Universal Knob Latch-Aluminum; 0.75 - 3 In. (6834873)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Dummy Knobset, Satin Stainless (TA100 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Polished Chrome (BG100-SQ 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- Sure-Loc Hardware Dummy Door Knobs