Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Bergen Round Dummy Knobset, Polished Chrome
Mfr # BG100 26
Zoro # G908412100
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Polished Chrome
- For Use With Residential
- Includes Installation Hardware; One Door Knob
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BG100 26
- Zoro # G908412100
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Dimensions
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
Material | Stainless Steel |
Color | Polished Chrome |
For Use With | Residential |
Includes | Installation Hardware; One Door Knob |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Reinforcr Brs #9560 (U 9560)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Finish: Plain (3HPK3)
- SPEC Compression Spring , PK3 (C10101123000S)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Nickel (ZT100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Dummy Knobset, Satin Stainless (TA100 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Brass Single Pack (E 2280)
- Sure-Loc Hardware Door Locks and Deadbolts