Shop All Passage Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Square Passage Lever, Satin Nickel
Mfr # BS101-SQ 15
Zoro # G708412157
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Includes Two Door Levers; Latch; Strike; Installation Hardware
- Width 2 9/16 in
- Material Zinc
- Net Weight 2.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # BS101-SQ 15
- Zoro # G708412157
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 2 9/16 in |
Height | 2 9/16 in |
Depth | 2 1/2 in |
Length | 4 11/16 in |
Details
For Use With | Residential |
Includes | Two Door Levers; Latch; Strike; Installation Hardware |
Material | Zinc |
Net Weight | 2.15 lbs |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Daylon Lever Bed/Bath Satin Black Finish (KWS-SL4000DAL-514)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Galv Stay Roller (N131-490)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Passage Lever, Satin Nickel (MR101 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Satin Brass (BS101-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Smooth Grip in Satin Brass (LV101 FBL GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Chrome (CD101 26)
- KENAURD Kenaurd:Lever Handle - NarrowStile L (KNSH-AL-L)
- Sure-Loc Hardware Door Lever Locksets