Shop All Passage Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Square Passage Lever, Polished Chrome
Mfr # BS101-SQ 26
Zoro # G408412150
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Includes Two Door Levers; Latch; Strike; Installation Hardware
- Material Zinc
- Depth 2 1/2 in
- Width 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # BS101-SQ 26
- Zoro # G408412150
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 2 1/2 in |
Width | 2 9/16 in |
Height | 2 9/16 in |
Length | 4 11/16 in |
Details
For Use With | Residential |
Includes | Two Door Levers; Latch; Strike; Installation Hardware |
Material | Zinc |
Color | Polished Chrome |
Net Weight | 2.15 lbs |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black/Yellow, 4-3/4"W X 31-1/2"H (31CA25)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101128140)
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever with Return, Satin Nickel (CD101-HC 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Chrome (CD101 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Cortina Passage Lever, Satin Brass (CT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Flat Black (BS101-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Smooth Grip in Satin Brass (LV101 NI GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Edge Passage Lever, Grade 2, Flat Black (EG101 FBL)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 619)
- Sure-Loc Hardware Passage Door Handles