Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Square Dummy Lever, Vintage Bronze
Mfr # BS100-SQ 11P
Zoro # G108412054
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 2 9/16 in
- Length 4 11/16 in
- Color Vintage Bronze
- Includes Installation Hardware; One Door Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BS100-SQ 11P
- Zoro # G108412054
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Height | 2 9/16 in |
Length | 4 11/16 in |
Width | 2 9/16 in |
Details
Material | Zinc |
Color | Vintage Bronze |
Includes | Installation Hardware; One Door Lever |
For Use With | Residential |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BL)
- KIDDE Lock Box, White, Surface, PushButton, 5 Keys (1408)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft, Material: PTFE (1367H)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Smooth Grip in Satin Brass (LV100 NI GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Satin Nickel (MR100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass (LV100 FBL GRIP-KN SB)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- Sure-Loc Hardware Dummy Door Handles