Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Round Privacy Lever, Reversible Handing, Vintage Bronze
Mfr # BS102-RD 11P
Zoro # G108412207
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 11/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width 2 9/16 in
- Height 2 9/16 in
- Color Vintage Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BS102-RD 11P
- Zoro # G108412207
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 11/16 in |
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Vintage Bronze |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (1352N)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Smooth Grip in Satin Brass (LV102 FBL GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Privacy Lever, Vintage Bronze, Left Hand (SS102 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV102 26 GRIP-KN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Polished Chrome (LV102 NI GRIP-KN 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Satin Nickel (BS102-SQ 15)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- Sure-Loc Hardware Door Lever Locksets