Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Round Entry Lever, Vintage Bronze
Mfr # BS107-RD 11P
Zoro # G708412362
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4 11/16 in
- Height 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Weight 2.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # BS107-RD 11P
- Zoro # G708412362
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 11/16 in |
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
Material | Zinc |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Weight | 2.45 lbs |
Color | Vintage Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- DURA-LIFT Ultra-Life Max 3 in. Nylon Garage Door Roller w Sealed 6201ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6201ZZ7)
- FULTERER Fulterer FR5210.ECD 24 ZC 200 lbs ECD Full Extension Slide; 24 in. - Zinc (FR5210.ECD 24 ZC)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 3/16 OD, PK6 (1NAJ4)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever, Vintage Bronze (CD107 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with KA Deadbolt, Vintage Bronze (CD107/DB201 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- Sure-Loc Hardware Door Lever Locksets