Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Round Entry Lever, Satin Nickel
Mfr # BS107-RD 15
Zoro # G808412392
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 9/16 in
- Length 4 11/16 in
- Color Satin Nickel
- Width 2 9/16 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BS107-RD 15
- Zoro # G808412392
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 9/16 in |
Length | 4 11/16 in |
Width | 2 9/16 in |
Details
Color | Satin Nickel |
Material | Zinc |
Weight | 2.45 lbs |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 2-Sided Stainless Steel Backsplash For BKMS-2424 Mop Sinks, 18 GA T-304 (MS-2424-SS2)
- ZORO SELECT Touchbar Rim, Exit Device, 36 In. Door (5TUN2)
- NATIONAL GUARD Weatherstrip, 86in.L, Nails (43CB-86)
- LUCKY LINE Plastic Key Clip, Red, 25 PK (41570)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Entrance Lever, Polished Chrome (MR107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Alder Entry Lever, Flat Black (AD107 FBL)
- YALE Lever Lockset, Mechanical, Classroom (PB4608LN x 626)
- Sure-Loc Hardware Keyed Entry Door Handles