Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Round Entry Lever, Polished Chrome
Mfr # BS107-RD 26
Zoro # G608412363
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.45 lbs
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Length 4 11/16 in
- Color Polished Chrome
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # BS107-RD 26
- Zoro # G608412363
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 4 11/16 in |
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
Weight | 2.45 lbs |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Polished Chrome |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=3, 5, D=19 (K0558.01)
- KWIKSET Polo Polished Brass Privacy Knob Right or Left Handed (93001-873)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Alder Entry Lever, Flat Black (AD107 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel (CD107-HC 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Left Hand (SS107-DB 11P LH)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 LC (CL3857 NZD 626 LC)
- Sure-Loc Hardware Door Lever Locksets