Shop All Keyed Entry Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Round Entry Lever, Flat Black
Mfr # BS107-RD FBL
Zoro # G908412377
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Length 4 11/16 in
- Color Flat Black
- Weight 2.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BS107-RD FBL
- Zoro # G908412377
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2 9/16 in |
Length | 4 11/16 in |
Width | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Flat Black |
Weight | 2.45 lbs |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Hook Antique Brass (WDH15U5)
- RICHELIEU Atmos Series 107 Degree MediumDuty SoftClose LiftUp Hinge for Frameless Cabinet, Black (AT00MD900)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 33 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO17533R)
- OSBORNE WOOD PRODUCTS 1 3/4 x 7/8 x 96 1 3/4" Half Round Rope in Beech (891426BCH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel (CD107-HC 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Sage Entry Lever, Satin Nickel (SG107 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sat (ALX53B RHO 619)
- Sure-Loc Hardware Keyed Entry Door Handles