Shop All Dummy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel Round Dummy Lever, Polished Chrome
Mfr # BS100-RD 26
Zoro # G208412039
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Hardware; One Door Lever
- Length 4 11/16 in
- Height 2 9/16 in
- For Use With Residential
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BS100-RD 26
- Zoro # G208412039
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Length | 4 11/16 in |
Height | 2 9/16 in |
Width | 2 9/16 in |
Details
Includes | Installation Hardware; One Door Lever |
For Use With | Residential |
Material | Zinc |
Color | Polished Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- J.W. WINCO JW Winco GN115-KG-22-SW Cam Latch (115-KG-22-SW)
- CODEL DOORS 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP80196195)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Satin Nickel (MR100 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Knurled Grip in Nickel (LV100 NI GRIP-KN NI)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- Sure-Loc Hardware Door Lever Locksets