Shop All Privacy Door Handles
Sure-Loc Hardware
Sure-Loc Hardware Basel 28 Degree Privacy Lever, Satin Nickel
Mfr # BS102-28 15
Zoro # G008412222
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 11/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Width 2 9/16 in
- Material Zinc
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # BS102-28 15
- Zoro # G008412222
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Handle Length | 4 11/16 in |
Width | 2 9/16 in |
Height | 2 9/16 in |
Details
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Material | Zinc |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-RH-AL SETS)
- KOHLER O-Ring, 1078574 (1078574)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- WIRECRAFTERS Hinged Door Cylinder Lock, Unfinished (HDLKXKD)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Privacy Lever, Vintage Bronze, Right Hand (SS102 11P RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV102 26 GRIP-KN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel 28 Degree Privacy Lever, Flat Black (BS102-28 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- Sure-Loc Hardware Door Lever Locksets