Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Aspen Handleset, Vintage Bronze
Mfr # AN507 11P
Zoro # G108763026
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 3/16 in
- Material Brass
- Width 3 3/16 in
- Color Vintage Bronze
- Weight 4.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AN507 11P
- Zoro # G108763026
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Height | 13 3/16 in |
Width | 3 3/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Weight | 4.55 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (2068MHCMONBF)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- DELTANA Double Door Strike Stainless Steel (DDS-36)
- SARGENT 6-Pin Keyblank, RB Keyway, Embossed Logo Only, 50 Pack (6275RB (50PK))
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Bergen Round Handset Trim, Satin Nickel (SH507-R-BG-RD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Satin Nickel (AN507 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- KWIKSET Hawthorne Handleset with Cameron Knob - Deadbolt Keyed One Side - featuring SmartKey, Sat (KWS-800HEXCN-15-SMT-CP)
- Sure-Loc Hardware Door Locks and Deadbolts