Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Aspen Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand
Mfr # AN507-SB RH 11P
Zoro # G608762888
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Color Vintage Bronze
- Height 13 3/16 in
- Weight 5.1 lbs
- Width 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AN507-SB RH 11P
- Zoro # G608762888
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Height | 13 3/16 in |
Width | 3 3/16 in |
Details
Color | Vintage Bronze |
Weight | 5.1 lbs |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Zinc Finish Elbow Catch Polybagged with Screws (EC01-ZN)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- MIDWEST FASTENER 1-1/16" x 1-5/16" x 1/8" Rubber O-Rings 10PK (64835)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Bergen Square Handleset Trim, Satin Nickel (KN507-S-BG-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- IVES Stops, Holders and Bumpers (WS445 US3)
- Sure-Loc Hardware Entry Door Handlesets