Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Aspen Handleset, Helena Dummy Lever, Vintage Bronze
Mfr # AN507-HA 11P
Zoro # G108763040
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Material Brass
- Color Vintage Bronze
- Width 3 3/16 in
- Height 13 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AN507-HA 11P
- Zoro # G108763040
- Country of Origin Taiwan, Province of China
- Category Dummy Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Width | 3 3/16 in |
Height | 13 3/16 in |
Details
Material | Brass |
Color | Vintage Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALFWWG)
- STRYBUC Replacement Anderson Handle (750-0532408R)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- Sure-Loc Hardware Dummy Entry Handlesets