Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Aspen Handleset, Arapaho Handleset Trim, Satin Nickel
Mfr # AN507-AR 15
Zoro # G708763150
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 2 5/8 in
- Weight 4.9 lbs
- Material Brass
- Height 13 3/16 in
- Width 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AN507-AR 15
- Zoro # G708763150
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 2 5/8 in |
Height | 13 3/16 in |
Width | 3 3/16 in |
Details
Weight | 4.9 lbs |
Material | Brass |
Color | Satin Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/40 Black)
- FALCON Satin Chrome Latch Q330203626 (S00029210367)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- ZORO SELECT Key Blank, Y157, PK25 (5ZLG2)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Satin Nickel (AN507 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Vintage Bronze (AT507-AR 11P)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- Sure-Loc Hardware Entry Door Handlesets