Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Aspen Dummy Handleset, Vintage Bronze
Mfr # AN500 11P
Zoro # G608763113
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 3/16 in
- Color Vintage Bronze
- Material Brass
- Width 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AN500 11P
- Zoro # G608763113
- Country of Origin Taiwan, Province of China
- Category Dummy Entry Handlesets
Dimensions
Height | 13 3/16 in |
Width | 3 3/16 in |
Details
Color | Vintage Bronze |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Access Door, 16x16, Prime Coat W/ Recessed Turn Latch (FR16X16PC-RTL)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Red (U2351RED)
- MR. O-RING Nitrile Buna 70 Duro Black O-Ring, AS568-230, CS: 0.139 in 3.53 mm, ID: 2.484 in 63.09 mm (N70230)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- Sure-Loc Hardware Dummy Entry Handlesets