Shop All Passage Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Passage Knob, Flat Black
Mfr # AR101 FBL
Zoro # G008412116
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Flat Black
- Includes Two Door Knobs; Latch; Strike; Installation Hardware
- For Use With Residential
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AR101 FBL
- Zoro # G008412116
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Height | 2 9/16 in |
Length | 2 9/16 in |
Width | 1 5/8 in x 2 5/8 in |
Details
Material | Brass |
Color | Flat Black |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware |
For Use With | Residential |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Passage Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2010LL626)
- SCHLAGE COMMERCIAL Wrench 021415 (021415)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-HMD-1)
- BEST 6" W x 3-1/2" H Satin Brass Swing Clear Hinge (F248 3 5 SWG-CLR DOOR HINGE 4 STL)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Passage Knobset, Satin Nickel (DU101 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Passage Knob, Satin Brass (ZT101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Satin Brass (BG101 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Stainless (BG101-SQ 32D)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 619)
- Sure-Loc Hardware Passage Door Knobs