Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Entry Knobset with KA Deadbolt, Antique Nickel
Mfr # AR107/DB201 15A
Zoro # G608412455
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Nickel
- Width (In.) 1 5/8 in x 2 5/8 in
- Height 2 9/16 in
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AR107/DB201 15A
- Zoro # G608412455
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 1 5/8 in x 2 5/8 in |
Height | 2 9/16 in |
Length (In.) | 2 9/16 in |
Details
Material | Brass |
Color | Antique Nickel |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Utility Hook Single 1/2 Inch Center to Center (P27100-W)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBF9)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Antique Brass, Privacy (F40 ELA 609)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- KWIKSET Smrtky Entry Juno Sn (97402-736)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- Sure-Loc Hardware Door Locks and Deadbolts