Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Entry Knobset, Satin Nickel
Mfr # AR107 15
Zoro # G208412442
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color Satin Nickel
- Height 2 9/16 in
- Width (In.) 1 5/8 in x 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AR107 15
- Zoro # G208412442
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Height | 2 9/16 in |
Width (In.) | 1 5/8 in x 2 5/8 in |
Length (In.) | 2 9/16 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Satin Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 605)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP253N)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- Sure-Loc Hardware Door Locks and Deadbolts