Shop All Keyed Entry Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Entry Knobset, Flat Black
Mfr # AR107 FBL
Zoro # G308412458
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color Flat Black
- Length (In.) 2 9/16 in
- Width (In.) 1 5/8 in x 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AR107 FBL
- Zoro # G308412458
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2 9/16 in |
Width (In.) | 1 5/8 in x 2 5/8 in |
Height | 2 9/16 in |
Details
Material | Brass |
Includes | Two Door Knobs; Latch; Strike; Installation Hardware; Lock |
Color | Flat Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Satin Brass (BG107 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- SCHLAGE Georgian Satin Brass Entry Knobs ANSI Grade 2 1-3/4 in. (F51VGEO608)
- KWIKSET Cove Entry Door Lock w/New Chassis w/6AL (400CV-11P)
- Sure-Loc Hardware Door Locks and Deadbolts