Shop All Dummy Door Knobs
Sure-Loc Hardware
Sure-Loc Hardware Arapaho Dummy, Antique Nickel
Mfr # AR100 15A
Zoro # G708412485
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware; One Door Knob
- Color Antique Nickel
- Height 2 9/16 in
- For Use With Residential
- Width 1 5/8 in x 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AR100 15A
- Zoro # G708412485
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Height | 2 9/16 in |
Width | 1 5/8 in x 2 5/8 in |
Length | 2 9/16 in |
Details
Includes | Installation Hardware; One Door Knob |
Color | Antique Nickel |
For Use With | Residential |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES PADLOCK (7018520)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-18)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Satin Brass (BG100-SQ SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Dummy Knobset, Satin Stainless (TA100 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Satin Brass (ZT100 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Nickel Finish (OK100 NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- DELTANA St. Thomas Home Series Round Door Knobset Dummy Oil Rubbed Bronze (6174D-10B)
- Sure-Loc Hardware Door Locks and Deadbolts