Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Alta Handleset, Snowbird Handleset Trim, Satin Nickel, Left Hand
Mfr # AT507-SB LH 15
Zoro # G808762909
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Height 11 7/8 in
- Weight 4.05 lbs
- Width 3 in
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sure-Loc Hardware
- MFR # AT507-SB LH 15
- Zoro # G808762909
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Height | 11 7/8 in |
Width | 3 in |
Details
Weight | 4.05 lbs |
Color | Satin Nickel |
Material | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Pillar Lock Keyed 1250 (EMC 9001-PL-61 1250)
- BLUM 4mm +5 Degrees Wedge Spacer (171A5010)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7160-510-628-00)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Oakley Handleset Trim, Flat Black (TN507-OK FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- BALDWIN ESTATE Entry Handlesets Satin Black (6320.190.RLS)
- Sure-Loc Hardware Entry Door Handlesets