Shop All Dummy Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Alta Handleset, Helena Dummy Lever, Vintage Bronze
Mfr # AT507-HA 11P
Zoro # G408763153
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 9/16 in
- Material Zinc
- Height 11 7/8 in
- Color Vintage Bronze
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AT507-HA 11P
- Zoro # G408763153
- Country of Origin China
- Category Dummy Entry Handlesets
Dimensions
Handle Length | 4 9/16 in |
Height | 11 7/8 in |
Width | 3 in |
Details
Material | Zinc |
Color | Vintage Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pocket Door Roller Assembly, 3/4 in., Flat, Plastic Wheels on Steel Bracket (2 Pack) (N 6847)
- ZORO SELECT O-Ring, Dash 254, Buna N, 0.13 In., PK10 (U38801.012.0550)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 3/16" x 9/16" x 13/16" x 3/8", PK 50 (OMAR-0896-50PK)
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- Sure-Loc Hardware Door Locks and Deadbolts