Shop All Keyed Entry Handlesets
Sure-Loc Hardware
Sure-Loc Hardware Alta Handleset, Basel Round Handleset Trim, Vintage Bronze
Mfr # AT507-BS-RD 11P
Zoro # G708763167
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 11/16 in
- Material Zinc
- Width 3 in
- Color Vintage Bronze
- Height 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Loc Hardware
- MFR # AT507-BS-RD 11P
- Zoro # G708763167
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 4 11/16 in |
Width | 3 in |
Height | 11 7/8 in |
Details
Material | Zinc |
Color | Vintage Bronze |
Weight | 4.3 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7033LP)
- NATIONAL HARDWARE Steel Double Box Rail Splice Brackets 300 lb (N104-752)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- EMTEK Antique Nickel Faceplate EMFPR15A (EMFPR15A)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Flat Black (TN507-BS FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Vintage Bronze (AT507-AR 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Flat Black, Right Hand (MA507-SB-RH FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- Sure-Loc Hardware Entry Door Handlesets